REXEL logo

PWR TRM.BLK 6PK

Item #: 3539
Cat #: 16530-3
UPC: 051712149020
Sign In or Register to view pricing and more.
760A 600V Distribution 3 Pole Power Terminal Block

Product Overview

760A 600V Distribution 3 Pole Power Terminal Block
Also known as: 051712149020, 16530-3

Documents

Specifications

Gauge: 250, 10, 3/0, 1, 4, 400, 12, 300, 4/0, 1/0, 3, 2/0, 2, 14, 6, 8, 350, 500
Volts DC: 600
Color: Black
Type: Power Distribution Block
Volts AC: 600
Gauge: 250, 10, 3/0, 1, 4, 400, 12, 300, 4/0, 1/0, 3, 2/0, 2, 14, 6, 8, 350, 500
Color: Black
Volts AC: 600
Volts DC: 600
Type: Power Distribution Block

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)