MIC 5P F-ATTCH STR PG7 SCREW

Item #: 35398

Cat #: 8A5000-31

UPC: 781725530842

to view pricing and more.
Documents & Guides
Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, Straight Female, 5 Poles, Cable Diameter 3.30-6.60mm

Overview

Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, Straight Female, 5 Poles, Cable Diameter 3.30-6.60mm
Also known as: 781725530842, 8A5000-31

Specifications

Gender: Female
Volts AC: 30
Amps: 4
Mounting: Cable
Color: Silver
Poles: 5
Material: Nickel Plated Brass
IP/NEMA Rating: IP67
Size: 3.300 -6.600 mm
Gender: Female
Amps: 4
Color: Silver
Material: Nickel Plated Brass
Size: 3.300 -6.600 mm
Volts AC: 30
Mounting: Cable
Poles: 5
IP/NEMA Rating: IP67