Servo Motor, Rotary, 460V, 75mm Frame, 5000 RPM, Low Inertia

Item #: 354005

Cat #: MPL-B230P-HJ72AA

UPC: 884951213951

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake
Also known as: 884951213951, MPL-B230P-HJ72AA

Specifications

Size: 75 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 5000
Size: 75 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
RPM: 5000