Push Button, Push-Pull, Black, 30mm, 1NO/1NCLB, NEMA 4/13

Item #: 35402

Cat #: 800T-FX2A1

UPC: 781180623097

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Black, 30mm, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull, Black, 30mm, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 781180623097, 800T-FX2A1

Specifications

Size: 30 mm
Color: Black
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black
Type: Push-Pull, Pushbutton