Cable Tie, 7" Long, UV Resistant Polypropylene, Black, 30lb Rating

Item #: 354030

Cat #: TYP25MX

UPC: 786210825304

to view pricing and more.
Documents & Guides
Cable Tie, Intermediate Cross Section, 7" Long, .184" Wide, UV Resistant Polypropylene, Black, 30lb Rating, 1-3/4" Max Wire Bundle

Overview

Cable Tie, Intermediate Cross Section, 7" Long, .184" Wide, UV Resistant Polypropylene, Black, 30lb Rating, 1-3/4" Max Wire Bundle
Also known as: 786210825304, TYP25MX

Specifications

Width: 0.180 in
Color: Black
Diameter: 1.750 in
Material: Polypropylene
Weight Capacity: 30 lbs
Length: 7.310 in
Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 30 lbs
Color: Black
Material: Polypropylene
Length: 7.310 in