M12 Clamp Gun Tool

Item #: 354056
Cat #: 2239-20
UPC: 045242173884
Sign In or Register to view pricing and more.
Documents & Guides
Ergonomic Pistol Grip Design Best Orients Jaws and Display, High Contrast, White on Black Display with Backlight For Easy Reading, LED Floodlight and Voltage Detection Add More Value, K-Type Thermocouple For Contact Temperature Measurements, Voltage: 12 Volts

Overview

Ergonomic Pistol Grip Design Best Orients Jaws and Display, High Contrast, White on Black Display with Backlight For Easy Reading, LED Floodlight and Voltage Detection Add More Value, K-Type Thermocouple For Contact Temperature Measurements, Voltage: 12 Volts
The CLAMP-GUN™ M12™ Cordless LITHIUM-ION Clamp Meter is a heavy duty True-RMS current tester for professional commercial and industrial applications. Powered by the Milwaukee M12™ REDLITHIUM™ battery, the 2239-20 features an ergonomic pistol grip design which greatly increases comfort and ease-of-use in overhead applications. The unit also provides a wide 1.57" jaw opening to easily handle very large conductors, a thin jaw profile for access to tight spaces, a large white on black display, embedded non-contact voltage detection and embedded extra bright LED Floodlight. The 2239-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242173884, 2239-20

Specifications

Customer Reviews

No reviews for this product
(0)