Disconnect Switch, A/C, Combo, 60A, 240VAC, 20A GFCI Receptacle
Item #:
354070
Cat #:
U3822-20GWR
UPC:
784572527829
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp GFCI Receptacle
Overview
Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp GFCI Receptacle
A/C disconnects and hot tub disconnects are used to ensure safety during maintenance, Milbank breakers are typically used for main breaker disconnect. Milbank's offerings include breakers and disconnects, both fusible and non-fusible.
Also known as: 784572527829, U3822-20GWR
Specifications
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)