Dual-Lock Stainless Steel Cable Ties

Item #: 354087

Cat #: SS17-250-316

UPC: 786210041421

to view pricing and more.
Documents & Guides
Dual-Lock Stainless Steel Cable Ties

Overview

Dual-Lock Stainless Steel Cable Ties
Also known as: 786210041421, SS17-250-316

Specifications

Weight Capacity: 200 lbs
Material: Stainless Steel
Width: 0.250 in
Diameter: 4 in
Length: 16.500 in
Weight Capacity: 200 lbs
Width: 0.250 in
Length: 16.500 in
Material: Stainless Steel
Diameter: 4 in