Proline Tp 12 Industrial Package

Item #: 354139

Cat #: PPOD20166

UPC: 783510198237

Sign In or Register to view pricing and more.
Documents & Guides
Proline Tp 12 Industrial Package, Bulletin P21 (proline Industrial Packages - Proline Industrial Enclosure Packages)

Overview

Proline Tp 12 Industrial Package, Bulletin P21 (proline Industrial Packages - Proline Industrial Enclosure Packages)
Also known as: 783510198237, PPOD20166

Specifications

Material: Steel
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Width: 62.990 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 62.990 in
Height: 78.740 in
Depth: 23.620 in