This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 36W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Overview
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 36W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
TUV T8 lamps are double-ended UVC (germicidal) lamps used in professional water and air disinfection units. TUV T8 lamps offer almost constant UV output over their complete lifetime, for maximum security of disinfection and high system efficacy. Moreover, they have a long and reliable lifetime, which allows maintenance to be planned for in advance.
Also known as: TUV-36W
Specifications
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Shape: | T8 (Tubular) |
Wattage: | 36 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120 |
Type: | Specialty |
Wattage: | 36 |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 100 |
Shape: | T8 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)