Push Button, Push-Pull, Green, 30mm, 1NCLB, NEMA 4/13

Item #: 35424

Cat #: 800T-FX1D4

UPC: 781180623073

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Green, 30mm, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, Green, 30mm, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180623073, 800T-FX1D4

Specifications

Color: Green
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton