
Porta-Pack Refill Pages, 1-1/2 x 0.2", L1-L3
Item #: 354298
Cat #: PWM-L1-L3
UPC: 662820312772
to view pricing and more.
Documents & Guides
Porta-Pack Refill Pages, Repositionable Vinyl Cloth, Dimensions: 1-1/2 x 0.2 inch, Color: Black on White, Legend: L1, L2, L3
Overview
Porta-Pack Refill Pages, Repositionable Vinyl Cloth, Dimensions: 1-1/2 x 0.2 inch, Color: Black on White, Legend: L1, L2, L3
These refill pages are for use in Porta-Pack® wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand.
Also known as: 662820312772, PWM-L1-L3
Specifications
| Type: | Repositionable, Label |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Width: | 0.200 in |
| Type: | Repositionable, Label |
| Material: | Vinyl |
| Width: | 0.200 in |
| Length: | 1 1/2 in |
| Color: | White |