This product has been discontinued.
This product may not be available in all locations.
1
more

Starter, Motor, Manual, Rotary, 45-63A, 600VAC, 55mm
Item #: 354705
Cat #: GPS2BHAU
UPC: 538915012561
to view pricing and more.
Documents & Guides
Starter, Motor, Manual, Rotary, 45 - 63 Amp, 600 Volt AC, 55 mm
Overview
Starter, Motor, Manual, Rotary, 45 - 63 Amp, 600 Volt AC, 55 mm
Also known as: 538915012561, GPS2BHAU
Specifications
No Specifications Available