Relay, Ice Cube, Miniature Flange Mount, DPDT, 8-Blade, 15A, 24VAC

Item #: 35479

Cat #: 700-HD32A24

UPC: 662073269311

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature Flange Mount, 8 Blade, 2 Pole, Double Throw, 15 Amp, 24 Volt AC

Overview

Relay, Ice Cube, Miniature Flange Mount, 8 Blade, 2 Pole, Double Throw, 15 Amp, 24 Volt AC
Also known as: 662073269311, 700-HD32A24

Specifications

Poles: 2
Type: 8 Blade, Relay, Ice Cube
Mounting: Flange
Volts AC Control: 24
Amps: 15
Poles: 2
Mounting: Flange
Amps: 15
Type: 8 Blade, Relay, Ice Cube
Volts AC Control: 24