REXEL logo

1/2 Insul 90° 150c Rated Lt Fitt

Item #: 3548
Cat #: 5352-HT
UPC: 786210910420
Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 1/2 Inch, Material: Malleable Iron, Insulated, High Temperature Rated.

Product Overview

Liquidtight Connector, 90°, 1/2 Inch, Material: Malleable Iron, Insulated, High Temperature Rated.
Also known as: 786210910420, 5352-HT
Frequently Bought Together (50)
Thomas & Betts
5332-HT Liquidtight Connector, Insulated, High Temperature Rated, Size: 1/2"
Thomas & Betts
5332-HT Liquidtight Connector, Insulated, High Temperature Rated, Size: 1/2"
Thomas & Betts
5342-HT 1/2" 45° Liquidtight Flexible Metal Conduit Fittings
Thomas & Betts
5334-HT Liquidtight Connector, Insulated, High Temperature, Size: 1", Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS500EH-10SS Channel - Elongated Holes, Stainless Steel 304
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Streamlight
85177 3V Flashlight Battery
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Thomas & Betts
5343-HT 3/4" 45° Liquidtight Flexible Metal Conduit Fittings
Greenlee
DTAP10-32 Drill/Tap Bit, 10-32NF
Multiple
050 Rigid Conduit, 1/2", Galvanized Steel, 10'
Thomas & Betts
5333-HT 3/4" Straight Liquidtight Flexible Metal Conduit Fittings
Eaton
E50KL556 Limit Switch Operator, Spring Rod, Nylon, 12.12 inches (308 mm)
Appleton
LR27 Conduit Body, Type: LR, 3/4", Form 7, Grayloy Iron
Greenlee
DTAP1/4-20 Drill/Tap Bit, 1/4-20C
Leviton
GFA15-25C GFCI Cordset, 15A, 125V, 25' Long, Automatic Reset
Appleton
CG-1850S Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"
nVent Hoffman
A8P6SS Panel For Enclosure, 8" x 6", Stainless Steel
Brady
65396 Breaker, Lock-Out, Clamp On, 1P, Red, 120/277VAC, Thumbscrew
Milwaukee
48-39-0530 Portable Band Saw Blade, 24 TPI, 44-7/8”
Thomas & Betts
TY5275MX 120 lb Standard Cable Tie
Atlas Lighting Products
MS400/U 400 Watt Pulse Start Metal Halide Bulb
Thomas & Betts
5353-HT 3/4" 90° Liquidtight Flexible Metal Conduit Fittings
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Kindorf
B-916 Angle Connector, 3 Holes, Bolt Hole: 9/16", Steel/Galvanized
3M
2520-3/4X60FT Varnished Cambric Tape, Adhesive, 3/4" x 60'
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Thomas & Betts
5342 Liquidtight Connector, 45°, 1/2", Insulated, Malleable Iron
nVent Hoffman
A606CH Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"
Thomas & Betts
5333-HT 3/4" Straight Liquidtight Flexible Metal Conduit Fittings
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Hubbell-Wiring Kellems
HBL6PS350A Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White
Thomas & Betts
5334-TB Liquidtight Connector, Straight, 1", Insulated, Steel
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Thomas & Betts
Thomas & Betts LTXES02B-C
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1770-XYC Battery, 3V, 1800mAH, Lithium
Hubbell-Kellems
HBLAC2 Auxiliary Contact Kit, Break Before Break, 1NO/NC A600 Pilot Duty
3M
STD-0-9 Wire Marker Tape Dispenser
Appleton
EC-75 Rigid Three-Piece Coupling, 3/4", Threaded, Malleable
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
LR27 Conduit Body, Type: LR, 3/4", Form 7, Grayloy Iron
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
4SJD-EK 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
CG-1850 Cord Grip, Liquidtight, Aluminum, 0.187" - 0.312"
Panduit
LCAS2-14-Q CuLug,#2AWG,Short,1/4StudPKG25 *** Discontinued ***
Thomas & Betts
5354 Liquidtight, Insulated, 90°, 1", Malleable Iron
Appleton
FSK-1DR Duplex Receptacle Cover, 1-Gang, Steel

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Type: Liquidtight Connector, Insulated
Angle: 90°, 90°
Material: Malleable Iron
Type: Liquidtight Connector, Insulated
Diameter: 1/2 in
Angle: 90°, 90°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)