4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Item #:
35489
Cat #:
752
UPC:
050169907528
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
Overview
4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
4 in. Square Cover, Flat, Blank Angled mounting slots compensate up to 12 degrees for box misalignment
Also known as: 050169907528, 752, 4 square cover, jbox blank, 4 sq blank plate, 1900 BLANK, 1900 blank plate, 4s blank
Specifications
Gangs: | 1 |
Material: | Steel |
Gangs: | 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)