
Wired/Wireless Chime Kit, Type: 2-Note, Voltage Rating: 16 Volt
Item #: 35495
Cat #: LA107WH
UPC: 784891991295
Sign In or Register to view pricing and more.
Documents & Guides
Wired/Wireless Chime Kit, Type: 2-Note, Dimensions: (W) 7-3/8 Inch X (D) 2-3/4 Inch X (H) 9 Inch, Voltage Rating: 16 Volt, Housing Material: Plastic, Color: White
Overview
Wired/Wireless Chime Kit, Type: 2-Note, Dimensions: (W) 7-3/8 Inch X (D) 2-3/4 Inch X (H) 9 Inch, Voltage Rating: 16 Volt, Housing Material: Plastic, Color: White
Also known as: 784891991295, LA107WH
Specifications
| Volts AC: | 16 |
| Material: | Plastic |
| Color: | White |
| Volts AC: | 16 |
| Color: | White |
| Material: | Plastic |