Contactor, Solid State, 20A, 24 - 240VAC, 5 - 24VDC Coil

Item #: 35498

Cat #: 156-B20AB1

UPC: 612598709458

to view pricing and more.
Contactor, Solid State, 20A, 24 - 240VAC, 5 - 24VDC Coil Contactor, Solid State, 20 Amp, 24 - 240 Volt AC, 5 - 24 Volt DC Coil, 1 Phase, Includes Integrated Varistor for Surge Protection

Overview

Contactor, Solid State, 20A, 24 - 240VAC, 5 - 24VDC Coil Contactor, Solid State, 20 Amp, 24 - 240 Volt AC, 5 - 24 Volt DC Coil, 1 Phase, Includes Integrated Varistor for Surge Protection
Also known as: 612598709458, 156-B20AB1

Specifications

Type: Contactor, Solid State
Phase: 1
Amps: 20
Volts AC Range: 24 - 240
Volts DC Range: 5 - 24
Type: Contactor, Solid State
Amps: 20
Volts DC Range: 5 - 24
Phase: 1
Volts AC Range: 24 - 240