OCAL COUPLING 1""

Item #: 35499

Cat #: CPL1

UPC: 704508950217

to view pricing and more.
Documents & Guides
No Documents Available
OCC CPL1 OCAL COUPLING 1""

Overview

OCC CPL1 OCAL COUPLING 1""
Also known as: 704508950217, CPL1

Specifications

Diameter: 1 in
Diameter: 1 in