32 A 194E LOAD SWITCH

Item #: 355179

Cat #: 194E-Y32M-1753-6N

UPC: 611320515121

to view pricing and more.
Documents & Guides
32 A 194E LOAD SWITCH

Overview

32 A 194E LOAD SWITCH

IEC Load Switch, IP65 (Thermoplastic) - Base / DIN Rail, OFF-ON 90°, 32A, 3 Poles, Supplied with a Type N Red/Yellow Actuator

Also known as: 611320515121, 194E-Y32M-1753-6N

Specifications

Type: Non-Fusible Enclosed Switches
Family / Style: 194E
Type: Non-Fusible Enclosed Switches
Family / Style: 194E