Compact Fluorescent Lamp, 5U, 100W, 277V, 5000K

Item #: 355188
Cat #: 35839
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 100 Watt, 277 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 6900, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 100 Watt, 277 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 6900, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6
Also known as: 35839

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 100
Shape: 5U (Five Tube)
Lumens: 6900
Volts AC: 277
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Shape: 5U (Five Tube)
Volts AC: 277
Base: Medium Screw (E26)
Wattage: 100
Lumens: 6900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)