350 MCM THHN/THWN-2 Stranded Aluminum, Red, 500'

Item #: 355204

Cat #: THHN350STRRED500RL

UPC:

to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Red, 500 Foot Reel

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Red, 500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN350STRRED500RL

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Conductors: 1
Material: Aluminum
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded