
8 AWG XHHW Stranded Copper, Yellow, 1000'
Item #: 355269
Cat #: XHHW8STRYEL1000RL
UPC: 980100240714
to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
Overview
8 AWG XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240714, XHHW8STRYEL1000RL
Specifications
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 8 AWG |
| Jacket: | XLPE |
| Color: | Yellow |
| Stranding: | Stranded |
| Package Type: | Reel |
| Length: | 1000 ft |
| Volts AC: | 600 |
| Gauge: | 8 AWG |
| Color: | Yellow |
| Package Type: | Reel |
| Material: | Copper |
| Conductors: | 1 |
| Jacket: | XLPE |
| Stranding: | Stranded |