Bare Copper, Soft Drawn, 2/0 AWG, Stranded, 2500'

Item #: 355286

Cat #: BARESD2/019STR2500RL

UPC: 980100337759

to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 2/0 AWG, 19 Strand, 2500'

Overview

Bare Copper, Soft Drawn, 2/0 AWG, 19 Strand, 2500'

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100337759, BARESD2/019STR2500RL

Specifications

Length: 2500 ft
Gauge: 2/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Conductors: 1
Stranding: Stranded
Gauge: 2/0 AWG
Material: Soft Drawn Copper
Package Type: Reel