13W T5 Fluorescent Lamp, 30K

Item #: 355311

Cat #: S1907

UPC: 045923019074

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; T5; Preheat Fluorescent; 3000K Warm White; 52 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; T5; Preheat Fluorescent; 3000K Warm White; 52 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923019074, S1907

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 52
Shape: T5 (Tubular)
Lumens: 880
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Lumens: 880
Dimmable: No
Wattage: 13
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)