Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21284

Item #: 355348
Cat #: S3232
UPC: 045923032325
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt B11 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Medium Base; 120 Volt

Overview

40 Watt B11 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Medium Base; 120 Volt
Also known as: 045923032325, S3232

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 370
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Lumens: 370
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)