3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil

Item #: 355370

Cat #: 6103-30-00

UPC: 077680119612

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil

Overview

3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil

LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.

Also known as: 077680119612, 6103-30-00

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Non-UL Very Flexible
Family / Style: LIQUID-TUFF™
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Non-UL Very Flexible
Length: 100 ft
Color: Gray
Package Type: Coil
Family / Style: LIQUID-TUFF™