![10/2 w/Ground, MC, Aluminum Armor, Solid 10/2 w/Ground, MC, Aluminum Armor, Solid](https://rexel-cdn.com/products/product.jpg?i=31D8DD2C-B22C-4C35-B0B6-2FE42349E23F&f=420)
10/2 w/Ground, MC, Aluminum Armor, Solid
Item #:
355375
Cat #:
2107-60-00
UPC:
077680114327
Sign In or Register to view pricing and more.
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Overview
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, White, Green, 1000 FT Reel, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680114327, 2107-60-00
Specifications
Gauge: | 10 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Color: | Black/White |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Gauge: | 10 |
Length: | 1000 ft |
Color: | Black/White |
Volts AC: | 600 |
Conductors: | 2 |
Material: | Copper |
Jacket: | Aluminum |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)