12-2 HCF LITE BE WE GN 250' COIL

Item #: 355385

Cat #: 2804G42-05

UPC: 077680162243

to view pricing and more.
Documents & Guides
12/2 HCF LT 250 CL W/GN BE WE GN

Overview

12/2 HCF LT 250 CL W/GN BE WE GN

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680162243, 2804G42-05

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600