REXEL logo

Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 35540
Cat #: PB-600-D
UPC: 687855146000
Sign In or Register to view pricing and more.
Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Product Overview

Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
Also known as: 687855146000, PB-600-D

Documents

Frequently Bought Together (75)
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
EGS
C-2001-R Service Entrance Connector, 2-Screw, 2", for Round SE or USE Cable
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
EGS
CH-500-B Conduit Hanger with Bolt, Diameter: 2", Steel
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Galvan
G-5 Ground Rod Clamp, 5/8 to 1/2", 2 to 10 AWG, Copper
Appleton
ECO-105 Neer Aluminum Entrance Caps Size: 2"
Appleton
PB-400-D Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Appleton
4200S Set Screw Connector, 2" Steel
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Appleton
L-100 Conduit Locknut, 1/2", Steel
Appleton
PB-700-D Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Superstrut
U501-EG Beam Clamp, 3" Wide, Hex Nut and U-Bolt Included, Steel
Cooper Crouse-Hinds
ST2 Conduit Hub, 3/4", Insulated, Zinc Die Cast
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Superstrut
A100-1/4 REG SPRING NUT SZ 1/4IN STL
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
nVent Erico
815880 GROUND ROD,GALV,POINTED
EGS
C-2001-R Service Entrance Connector, 2-Screw, 2", for Round SE or USE Cable
Superstrut
A1200HS-10PG Channel, Steel, 1-5/8" x 1-5/8" x 10', Pre-Galvanized
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Superstrut
702-3/4-AL Rigid Strut Strap, 3/4", Aluminum
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Cooper Crouse-Hinds
ST3 Conduit Hub, 1", Insulated, Zinc Die Cast
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Multiple
SER4/04/04/02/0-CUT SER Service Entrance Cable, 4/0, Cut to Length
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Bizline
SG-6 Stud Guard, 1-1/2" x 5", Steel, Nail Sharp Points
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Superstrut
AB241-1/2EG SQ WSHR 1.5x1.5IN SZ 1/2IN EG STL
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Multiple
RMX102WG-CUT NM-B - 10/2 Solid Copper Orange, Cut to Length
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
L-300 Conduit Locknut, 1", Steel
Appleton
TB37 Conduit Body, Type: TB, 1", Form 7, Grayloy-Iron
Power-Strut
PS1300-2-AS-ZD Strut Conduit Clamp, Universal, 2", Zinc Diochromate Gold
Power-Strut
PS1300-3/4-AS-ZD Strut Conduit Clamp, Universal, 3/4", Zinc Diochromate Gold
American Fittings Corp
SL3 1 Sealing Locknut
American Fittings Corp
SL6 2 Sealing Locknut
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Appleton
CN200 2 IN COND NIP IRON
Appleton
BL-200 Conduit Locknut, Steel, 2"
Power-Strut
PS200EH-10ZD Channel - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS500EH-10ZD Channel - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
C47 Conduit Body, Type C, 1-1/4", Form 7, Grayloy Iron
Appleton
LR57 Conduit Body, Type: LR, 1-1/2", Form 7, Grayloy Iron
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
200CPL 2" PVC Conduit Coupling
Appleton
LB37 Conduit Body, Type: LB, Size: 1", Form 7, Malleable Iron
Appleton
C37 Conduit Body, Type: C, Size: 1", Form 7, Malleable Iron
Appleton
LR67 Conduit Body, Type: LR, 2", Form 7, Grayloy Iron
Appleton
C67 Conduit Body, Type C, 2", Form 7, Grayloy Iron
Appleton
LR87 Conduit Body, Type: LR, 3", Form 7, Grayloy Iron
Power-Strut
PS1300-1-AS-ZD Strut Conduit Clamp, Universal, 1", Zinc Diochromate Gold
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Multiple
GRC100 1" Galvanized Coupling

Specifications

Type: Bushing, Threaded, Impact Resistant, Insulated
Color: Gray
Material: Polypropylene
Diameter: 2 in
Type: Bushing, Threaded, Impact Resistant, Insulated
Material: Polypropylene
Color: Gray
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)