Dimmable LED Lamp, PAR38, 17W, 120V, NFL25

Item #: 355418

Cat #: LED17E26P3827KNFL

UPC: 762148196884

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 85, Color Temperature: 2700K, Beam Angel: Narrow Flood 25°. ### NOTE ### NO LONGER MADE ### SEE SUB ### 100573 ###

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 85, Color Temperature: 2700K, Beam Angel: Narrow Flood 25°. ### NOTE ### NO LONGER MADE ### SEE SUB ### 100573 ###
Also known as: 762148196884, LED17E26P3827KNFL

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 1000
Volts AC: 120
Wattage: 17
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°