Fluorescent Lamp, Circular, T6, 40W, 3100K

Item #: 355432

Cat #: 3204031K

UPC: 762148320968

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circular Double Lamp, 40W, Bulb: C-T6, Base: 4-pin (G10Q), Lumens: 2800, CRI: 82, Color Temp: 3100K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent, Circular Double Lamp, 40W, Bulb: C-T6, Base: 4-pin (G10Q), Lumens: 2800, CRI: 82, Color Temp: 3100K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320968, 3204031K

Specifications

Shape: T6 (Circular)
Lumens: 2800
Color Rendering Index (CRI): 82
Color Temperature: 3100 (Warm White)
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Wattage: 40
Base: 4-Pin (G10q)
Lumens: 2800
Color Temperature: 3100 (Warm White)
Light Technology: Fluorescent