13W 2-Pin CFL Lamp, 35K

Item #: 355444

Cat #: S8319

UPC: 045923083198

Sign In or Register to view pricing and more.
13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23-2 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23-2 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083198, S8319

Specifications

Lumens: 780
Wattage: 13
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23-2)
Lumens: 780
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (GX23-2)
Wattage: 13
Color Temperature: 3500 (Neutral White)
Dimmable: No