DUP SPD RCPT, 20A 125V, 5-20R, OW

Item #: 355467

Cat #: HBL5360OWSA

UPC: 783585060989

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light, 20A 125V, 5-20R, Office White

Overview

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light, 20A 125V, 5-20R, Office White

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585060989, HBL5360OWSA

Specifications

No Specifications Available