1000W Porcelain Mogul Unglazed PAR 56-64

Item #: 355507

Cat #: 80-1865

UPC: 045923818653

to view pricing and more.
Documents & Guides
Porcelain Par 56 And 64 Connector; Mogul Base; 2-1/2" Width; 1-1/4" Height; 1-3/8" Diameter; 18" Leads; Unglazed; 1000W; 125V

Overview

Porcelain Par 56 And 64 Connector; Mogul Base; 2-1/2" Width; 1-1/4" Height; 1-3/8" Diameter; 18" Leads; Unglazed; 1000W; 125V
Also known as: 045923818653, 80-1865

Specifications

Wattage: 1000
Material: Porcelain
Volts AC: 125
Wattage: 1000
Volts AC: 125
Material: Porcelain