Relay, CU2 Stop Motion Monitor, Special Safety, 24V AC/DC

Item #: 35553

Cat #: 440R-S07281

UPC: 611320465372

to view pricing and more.
Relay, CU2 Stop Motion Monitor, Special Safety, 24V AC/DCRelay, GuardMaster, CU2 Stop Motion Monitor, Special Safety, 24 Volt AC/DC, 18 mm Sensor Size, 5 mm Sensing Distance, Fixed Terminal, Automatic/Manual Reset

Overview

Relay, CU2 Stop Motion Monitor, Special Safety, 24V AC/DCRelay, GuardMaster, CU2 Stop Motion Monitor, Special Safety, 24 Volt AC/DC, 18 mm Sensor Size, 5 mm Sensing Distance, Fixed Terminal, Automatic/Manual Reset
Also known as: 611320465372, 440R-S07281

Specifications

Type: Safety, Relay, CU2
Volts DC: 24
Diameter: 18 mm
Volts AC: 24
Range: 5 mm
Type: Safety, Relay, CU2
Diameter: 18 mm
Range: 5 mm
Volts DC: 24
Volts AC: 24