This product has been discontinued.

Cable Tie, 14" Long, Nylon, Natural Color, 50lb Rating, 1000/PK
Item #: 355605
Cat #: P14-50-M
UPC: 074983312450
to view pricing and more.
Documents & Guides
Cable Tie, 14" Length, 6/6 Nylon, Natural Color, 50lb Tensile Strength, 1000 per Pack
Overview
Cable Tie, 14" Length, 6/6 Nylon, Natural Color, 50lb Tensile Strength, 1000 per Pack
Also known as: 074983312450, P14-50-M
Specifications
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | White |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 14 in |