This product has been discontinued.

Cable Tie, 14" Long, UV Rated Nylon, Black, 50lb Rating, 1000/PK
Item #: 355606
Cat #: P14-50-M0
UPC: 074983312467
to view pricing and more.
Documents & Guides
Cable Tie, 14" Length, Weather Resistant Nylon, Black, 50lb Tensile Strength, 1000 per Pack
Overview
Cable Tie, 14" Length, Weather Resistant Nylon, Black, 50lb Tensile Strength, 1000 per Pack
Also known as: 074983312467, P14-50-M0
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 14 in |