This product has been discontinued.

Cable Tie, 12" Long, Nylon, Natural Color, 50lb Rating, 1000/Pack
Item #: 355608
Cat #: P12-50-M
UPC: 074983312498
to view pricing and more.
Documents & Guides
Cable Tie, Standard, 12", Natural, 50lb Tensile Strength, 1000 per Pack
Overview
Cable Tie, Standard, 12", Natural, 50lb Tensile Strength, 1000 per Pack
Also known as: 074983312498, P12-50-M
Specifications
| Color: | Natural |
| Length: | 12 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Length: | 12 in |
| Material: | Nylon |