Cable Tie, Standard, UV Nylon, Black, 12"

Item #: 355610

Cat #: P12-50-M0

UPC: 074983312504

to view pricing and more.
Documents & Guides
Cable Tie, Standard, 12", Weather Resistant Nylon, Black, 50lb Tensile Strength, 1000 per Pack

Overview

Cable Tie, Standard, 12", Weather Resistant Nylon, Black, 50lb Tensile Strength, 1000 per Pack
Also known as: 074983312504, P12-50-M0

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon