This product has been discontinued.

Cable Tie, 8" Long, Nylon, Natural Color, 18lb Rating
Item #: 355643
Cat #: P8-18-C
UPC: 074983443789
to view pricing and more.
Documents & Guides
Cable Tie, 8" Length, 6/6 Nylon, Natural Color, 18lb Tensile Strength, 100 per Pack
Overview
Cable Tie, 8" Length, 6/6 Nylon, Natural Color, 18lb Tensile Strength, 100 per Pack
Also known as: 074983443789, P8-18-C
Specifications
| Weight Capacity: | 18 lbs |
| Color: | White |
| Material: | Nylon |
| Length: | 7.900 in |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Color: | White |
| Length: | 7.900 in |