This product has been discontinued.

Cable Tie, 8" Long, UV Black Nylon, 18lb Rating
Item #: 355644
Cat #: P8-18-C0
UPC: 074983443796
to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, UV Black Nylon, 18lb Rating
Overview
Cable Tie, 8" Long, UV Black Nylon, 18lb Rating
Also known as: 074983443796, P8-18-C0
Specifications
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Length: | 7.900 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 18 lbs |
| Length: | 7.900 in |