Cable Tie, Nylon, Natural Color, 5-1/2", 100/PK

Item #: 355645

Cat #: P5-40-C

UPC: 074983443802

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Natural Color, 5-1/2", 1.3" Max Bundle Diameter, 40lb Tensile Strength, 100/PK

Overview

Cable Tie, Nylon, Natural Color, 5-1/2", 1.3" Max Bundle Diameter, 40lb Tensile Strength, 100/PK
Also known as: 074983443802, P5-40-C

Specifications

Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 5.500 in
Weight Capacity: 40 lbs
Material: Nylon
Color: White
Length: 5.500 in