This product has been discontinued.

Cable Tie, 8" Long, UV Rated Nylon, Black, 40lb Rating
Item #: 355647
Cat #: P8-40-C0
UPC: 074983443833
to view pricing and more.
Documents & Guides
Cable Tie, 8" Length, Weather Resistant Nylon, Black, 40lb Tensile Strength, 100 per Pack
Overview
Cable Tie, 8" Length, Weather Resistant Nylon, Black, 40lb Tensile Strength, 100 per Pack
Also known as: 074983443833, P8-40-C0
Specifications
| Color: | Black |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 7.900 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 40 lbs |
| Length: | 7.900 in |