This product has been discontinued.

Cable Tie, 7.4" Long, UV Rated Nylon, Black, 50lb Rating
Item #: 355649
Cat #: P7-50-C0
UPC: 074983443918
to view pricing and more.
Documents & Guides
Cable Tie, 7.4" Length, Weather Resistant Nylon, Black, 50lb Tensile Strength, 100 per Pack
Overview
Cable Tie, 7.4" Length, Weather Resistant Nylon, Black, 50lb Tensile Strength, 100 per Pack
Also known as: 074983443918, P7-50-C0
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 7.400 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |