This product has been discontinued.

Cable Tie, 14" Long, UV Rated Nylon, Black, 120lb Rating, 50/PK
Item #: 355652
Cat #: P14-120-L0
UPC: 074983444090
to view pricing and more.
Documents & Guides
Cable Tie, 14" Length, Weather Resistant Nylon, Black, 120lb Tensile Strength, 50 per Pack
Overview
Cable Tie, 14" Length, Weather Resistant Nylon, Black, 120lb Tensile Strength, 50 per Pack
Also known as: 074983444090, P14-120-L0
Specifications
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 120 lbs |
| Length: | 14 in |