Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 k

Item #: 3557

Cat #: 16332-3

UPC: 051712269025

to view pricing and more.
Documents & Guides
Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic

Overview

Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712269025, 16332-3

Specifications

Volts DC: 600
Color: Black
Amps: 310
Volts AC: 600
Allowable Gauge Range: 14 - 350
Volts DC: 600
Amps: 310
Allowable Gauge Range: 14 - 350
Color: Black
Volts AC: 600