Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic

Item #: 35570
Cat #: 660
UPC: 050169906606
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".

Overview

Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".
4 In. x 2 In. Handy Box, 1-7/8 In. Deep - Drawn with Conduit KO's,Raised Ground1/2 KO
Also known as: 050169906606, 660, workman box, 5147, Handy box

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel

Customer Reviews

5 Overall
(1)
5/5
Kingston - Baker City on 02/17/2016
5 Stars!
Solid Handy Box!