POWMOD WML 1G 7J 3PH I/O 400A

Item #: 355720

Cat #: WML13400RJ

UPC: 040892170696

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of Power Mod Lever Bypass Meter Stacks as part of the Power Mod Commercial Meter Stacks Group. Type POWER MOD Features FUSIBLE SWITCH, LEVER BYPASS, EXTRA JAW, RINGLESS Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 240VAC A. Rating 400A Phase 3PH Size 44.000x15.312x9.688 No. Of Cutouts 2 Cutout Size 2,2-1/2,3,3-1/2,4 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure TYPE 3R

Overview

Siemens Low Voltage s Multi-Family Metering Line of Power Mod Lever Bypass Meter Stacks as part of the Power Mod Commercial Meter Stacks Group. Type POWER MOD Features FUSIBLE SWITCH, LEVER BYPASS, EXTRA JAW, RINGLESS Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 240VAC A. Rating 400A Phase 3PH Size 44.000x15.312x9.688 No. Of Cutouts 2 Cutout Size 2,2-1/2,3,3-1/2,4 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure TYPE 3R
Also known as: 040892170696, WML13400RJ

Specifications

No Specifications Available