This product has been discontinued.

Cable Tie, 7.4" Long, Nylon, Natural Color, 50lb Rating
Item #: 355725
Cat #: P7-50-M
UPC: 074983594429
to view pricing and more.
Documents & Guides
Cable Tie, 7.4" Length, 6/6 Nylon, Natural Color, 50lb Tensile Strength, 1000 per Pack
Overview
Cable Tie, 7.4" Length, 6/6 Nylon, Natural Color, 50lb Tensile Strength, 1000 per Pack
Also known as: 074983594429, P7-50-M
Specifications
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 7.400 in |
| Color: | White |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |